Beli Flowmeter Nitrogen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yamato Gas Regulator (with Flowmeter) (Regulator Gas)
    Mulai

    Rp4.899.900

    Yamato Gas Regulator (with Flowmeter) (Regulator Gas)
    Deskripsi:
    -Compact regulator that can supply gas stably since it has less pressure fluctuation.-With outlet float type flowmeter (25L).
    atribut:
    • Outlet Connection: phi8 hose port
    • Main Body Materials: Brass
  2. Yamato Nitrogen Gas Regulator (Regulator Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Regulator Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  3. Yamato Flowmeter
    Mulai

    Rp5.499.900

    Yamato Flowmeter
    Deskripsi:
    -Scale is easy to see and easy to handle. -For pressure regulator, piping installation.
    atribut:
    • Working Pressure: 0.2MPa
    • Inlet Connection: M16x1.5 flange nut
    • Maximum Working Pressure: 0.99MPa (conversion is necessary if it is different from working pressure)
    • Outlet Connection: φ8 Hose Mouth (M12 x 1 flange nut)
    • Precision: Full Scale ±5%
    • Purpose of Use: For pressure regulator, piping installation.
  4. Yamato Flow Meter (Meter Aliran)
    Mulai

    Rp2.499.900

    Yamato Flow Meter (Meter Aliran)
    Deskripsi:
    -Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.
    atribut:
    • Port Connection: 3/4-16UNF Flange Nut
    • Outlet Connection: φ8 Hose Mouth (M12 x 1 flange nut)
    • Precision: Full Scale ±5%
    • Purpose of Use: For pressure regulator, piping installation.
  5. Yamato Flow Meter (Meter Aliran)
    Mulai

    Rp2.199.900

    Yamato Flow Meter (Meter Aliran)
    Deskripsi:
    -Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.
    atribut:
    • Precision: Full Scale ±5%
    • Maximum Working Pressure: 0.99MPa (conversion is necessary if it is different from working pressure)
    • Outlet Connection: φ8 Hose Mouth (M12x1 flange nut)
  6. Yamato Flow Meter (Meter Aliran)
    Mulai

    Rp1.799.900

    Yamato Flow Meter (Meter Aliran)
    Deskripsi:
    - Scale is easy to see and easy to handle.- OUT type flowmeter. - For pressure regulator, piping installation.
    atribut:
    • Precision: Full Scale ±5%
    • Maximum Working Pressure (MPa): 0.99 (conversion is necessary if it is different from working pressure)
    • Outlet Connection: φ8 Hose Mouth (M12x1 flange nut)
  7. Chiyoda Seiki Nitrogen Regulator (Regulator Gas)
    Mulai

    Rp2.299.900

    Chiyoda Seiki Nitrogen Regulator (Regulator Gas)
    Deskripsi:
    Designed for economy and popular applications.
    atribut:
    • Maximum Working Inlet Pressure (kgf/cm²): 165
  8. Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Deskripsi:
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).
    atribut:
    • Withstand Voltage (MPa): 0.7
    • Maximum Operating Temperature (°C): 65
  9. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  10. STAHLWERK Flow Meter (Meter Aliran)
    Mulai

    Rp95.900

    STAHLWERK Flow Meter (Meter Aliran)
    Deskripsi:
    Flowmeter untuk regulator Argon
  11. Yamato Single Stage Reduction Regulator (Regulator Gas)
    Mulai

    Rp1.299.900

    Yamato Single Stage Reduction Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  12. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.699.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  13. Hallite Double-Acting Piston Seals (Sil Piston)
    19%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    Hallite Double-Acting Piston Seals (Sil Piston)
    Deskripsi:
    Design A medium to heavy duty double acting seal, the Hallite 56 has shown itself over many years to be an effective androbust piston seal in a wide variety of applications. Designed for split pistons it offers the benefits in terms ofsealing efficiency and low friction gained from rubber/fabric and a specific proportion of rubber in contact with thecylinder surface.The centre of the seal is rubber which is bonded to two ‘U’ section bases of rubberised fabric, and is compressedby the housing to obtain an effective low pressure seal. When the pressure increases the rubber energises the ‘U’section and deforms it to the housing, increasing the sealing area and improving the seal.Rubberised fabric is used to protect the rubber because it has strength and durability which combines with itsability to retain lubricant, to help keep friction low and reduce wear.The proportions of the range have been determined to give a satisfactory performance when used with therecommended operating conditions.
  14. Hallite Rod Seal 601 (Sil Rod)
    10%
    Mulai

    Rp20.900

    Hallite Rod Seal 601 (Sil Rod)
    Deskripsi:
    DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
  15. Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp849.900

    Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  16. STAHLWERK Ground Clamp Set (Tang Massa Las)
    Mulai

    Rp95.900

    STAHLWERK Ground Clamp Set (Tang Massa Las)
    Deskripsi:
    Stang massa 200A - 300A set kabel panjang 2 mtr untuk mesin las
    atribut:
    • Capacity (A): 200-300
    • Length (m): 2
  17. AS ONE Flow Meter Gas Mass (Meter Aliran)
    Mulai

    Rp33.999.900

    AS ONE Flow Meter Gas Mass (Meter Aliran)
    Deskripsi:
    Since it is a mass flow meter, it is not affected by temperature and pressure. Supports a wide range of applications, including analog output functions. If you use the AC adapter conversion harness and AC adapter together, you can supply power from an AC outlet. Hose fittings allow conversion of Rc1/4 threads to Φ10.5mm hose connections.
    atribut:
    • AS ONE Part Number: 6-9143-08
    • Accuracy: Measurement accuracy (at 23°C 1 atm): 0.1 L/min (s) (s indicates the calibration standard [20°C, 1 atm air conversion])
    • Mass (g): 800
    • Display: Minimum display value/display/resolution (instantaneous flow rate): ±3%RD±1digit (2 to 20L/min: 20L range) (5 to 50L/min: 50L range) ±1%FS±1digit (0.2 to 2L/ min : 20L range) (0.5 to 5L/min: 50L range)
    • Material: Wetted part material: Stainless steel (SUS303)
    • Dimensions (mm): 91×37×69.6
    • Flow Range (L/minute): 50
    • Measurement Object: Air/N2, Ar, carbon dioxide, city gas 13A (46MJ), city gas 13A (45MJ), methane, propane, butane
    • Port Size (Rc): 1/4
    • Rated Voltage (V): 12-24 (DC)
    • Specification: SUS model
  18. Servvo Dry Chemical Powder Fire Extinguisher (APAR Serbuk Kimia Kering)
    Mulai

    Rp1.199.900

    Servvo Dry Chemical Powder Fire Extinguisher (APAR Serbuk Kimia Kering)
    Deskripsi:
    Alat pemadam api ringan SERVVO Dry Chemical Powder merupakan solusi ideal untuk memadamkan api kelas A, B, dan C. Menggunakan media Monoammonium Phosphate 90%, alat pemadam api ini dapat memadamkan api pada benda padat yang mudah terbakar seperti kayu, kertas, kain, dan sampah kering; kebakaran yang disebabkan oleh cairan mudah terbakar; dan kebakaran pada peralatan listrik.Alat pemadam api ringan SERVVO diproduksi berdasarkan acuan Standar Nasional Indonesia (SNI), acuan internasional NFPA dan standar Sistem Manajemen Mutu ISO 9001:2015.
    atribut:
    • Color: Red
    • Fire Class: A, B, C
    • Finishing: UV Resistance Powder Coating
    • Working Temperature (°C): -20 to 60
Daftar Harga Flowmeter Nitrogen Terbaru November 2026
Yamato Gas Regulator (with Flowmeter) (Regulator Gas)Rp4.899.900
Yamato Nitrogen Gas Regulator (Regulator Gas)Rp4.999.900
Yamato FlowmeterRp5.499.900
Yamato Flow Meter (Meter Aliran)Rp2.499.900
Yamato Flow Meter (Meter Aliran)Rp2.199.900
Yamato Flow Meter (Meter Aliran)Rp1.799.900
Chiyoda Seiki Nitrogen Regulator (Regulator Gas)Rp2.299.900
Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)Rp2.699.900
Morris Two Stage Gas Regulator Harris (Regulator Gas)Rp1.999.900
STAHLWERK Flow Meter (Meter Aliran)Rp95.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)